Flip Folio for iPad A
- Mfr # 920-013826
- Zoro # G822639843
product price:Â
$
284.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
8.6 in
Height
11.2 in
Material
Plastic
Color
Purple
Depth
0.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-013826
- Zoro #
- G822639843
- UPC #
- 097855206961
- Country of Origin
- Thailand
Dimensions
- Width
- 8.6 in
- Height
- 11.2 in
- Depth
- 0.8"
- Maximum Screen Size Supported
- 13"
- Length
- 0.8"
Details
- Item
- Keyboard/Cover Case
- Material
- Plastic
- Color
- Purple
- Tablet Model Compatibility
- iPad Air 13 (2025), iPad Air 13 (2024), iPad Pro 13 (2024)
- Recycled
- Yes
- Case Features
- Landscape/Portrait Viewable, Detachable Keyboard
- Package Contents
- Flip Folio, Bluetooth Keyboard, Documentation, 4 x CR2016 Battery
- Style
- Folio
- Compatibility
- Apple - iPad Pro 13-(2024), iPad Air 13-(2024), iPad Air 13-(2025)
- Durability
- Scratch Resistant, Bump Resistant
- Recycled Content
- 38% Plastic
- Number of Batteries
- 4
- Keyboard Localization
- English
- Product Line
- Flip Folio
Description
Flip into joy with Flip Folio, the iPad case featuring a stowable keyboard and front and back protection. Find the right angle with adjustable viewing angles, plus portrait and landscape modes for iPad. Add your iPhone and other devices for even more options. Now for iPad Pro and iPad Air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.