Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLIP FOLIO FOR IPAD AIR AND PRO 13 INCH (GRAPHITE)

  • Mfr # 920-013367

  • Zoro # G022444940


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Height
11.2"
Case Features
Magnetic, Bluetooth Keyboard, Landscape/Portrait Viewable
Maximum Screen Size Supported
13"
Material
Plastic
Width
8.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-013367
Zoro #
G022444940
UPC #
97855205247
Country of Origin
China

Dimensions

Height
11.2"
Maximum Screen Size Supported
13"
Width
8.6"
Depth
0.8"

Details

Case Features
Magnetic, Bluetooth Keyboard, Landscape/Portrait Viewable
Material
Plastic
Item
Keyboard/Cover Case
Recycled
Yes
Durability
Scratch Resistant, Bump Resistant
Style
Folio
Package Contents
Bluetooth KeyboardiPad FolioDocumentation4x CR2016 battery
Compatibility
Apple - iPad Pro 13 (2024), iPad Air 13-(2024/2025)
Recycled Content
Plastic
Tablet Model Compatibility
iPad Air 13 (2024), iPad Air 13 (2025), iPad Pro 13 (2024)
Color
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.