Shop LOGITECH
See all product information
Create Account
G (943-000776) Wrist/Mouse Pad
- Mfr # 943-000776
- Zoro # G514874750
product price:Â
$
44.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Rubber
Height
15.75"
Includes
XL Gaming Mouse Pad, User Documentation
Width
35.43"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 943-000776
- Zoro #
- G514874750
- UPC #
- 97855177544
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 15.75"
- Width
- 35.43"
- Size
- Extra Large
- Depth
- 0.12"
Details
- Item
- Gaming Mouse Pad
- Color
- Black
- Material
- Rubber
- Includes
- XL Gaming Mouse Pad, User Documentation
- Environmentally Friendly
- Yes
- Surface Material
- Cloth
- Series
- G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.