Zoro Homepage

G A50 Gen5 Black

  • Mfr # 939002217

  • Zoro # G314816707


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
A50 Base Station, USB-A to USB-C Cable, USB-C to USB-C Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Multipoint, Spatial Audio, LIGHTSPEED Wireless Technology, Equalizer, Lightweight, Noise Reduction, Dolby Atmos
Application
Gaming Console, Notebook, Broadcasting, Mobile Device, Recording, Sports/Exercise, Business
Corded/Wireless
Corded/Wireless
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939002217
Zoro #
G314816707
UPC #
97855199621
Country of Origin
Viet Nam

Dimensions

Driver Size
1.57 in

Details

Color
Black
Item
Gaming Headset
Includes
A50 Base Station, USB-A to USB-C Cable, USB-C to USB-C Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Multipoint, Spatial Audio, LIGHTSPEED Wireless Technology, Equalizer, Lightweight, Noise Reduction, Dolby Atmos
Application
Gaming Console, Notebook, Broadcasting, Mobile Device, Recording, Sports/Exercise, Business
Corded/Wireless
Corded/Wireless
Battery Rechargeable
Yes
Operating System Platform
iOS, macOS, Android, Windows
Wireless Technology
Bluetooth/Radio Frequency
Battery Chemistry
Lithium Polymer (Li-Polymer)
Charging Method
Charging Stand
Microphone Design
Boom
Compatibility
Sony PS4, Sony PS5
Min. Frequency Response
20 Hz
Adjustable Headband
Yes
Charger Included
Yes
Sound Mode
Stereo
Max. Frequency Response
20 kHz
Platform Supported
Mac, PC, Xbox, Nintendo Switch
Charging Interface
USB Type C
Earpiece Type
Binaural
Earpiece Design
Over-the-head, Over-the-ear
Microphone Technology
Omni-directional
Host Interface
USB Type C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.