Zoro Homepage

G A50 Gen5 White

  • Mfr # 939002229

  • Zoro # G114816709


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
A50 Base Station, USB-A to USB-C Cable, USB-C to USB-C Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Spatial Audio, Noise Reduction, Multipoint, Dolby Atmos, LIGHTSPEED Wireless Technology, Equalizer, Lightweight
Application
Mobile Device, Notebook, Gaming Console, Business, Recording, Sports/Exercise, Broadcasting
Corded/Wireless
Corded/Wireless
Compatibility
Sony PS4, Sony PS5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939002229
Zoro #
G114816709
UPC #
097855199645
Country of Origin
Viet Nam

Dimensions

Driver Size
1.57 in

Details

Color
White
Item
Gaming Headset
Includes
A50 Base Station, USB-A to USB-C Cable, USB-C to USB-C Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Spatial Audio, Noise Reduction, Multipoint, Dolby Atmos, LIGHTSPEED Wireless Technology, Equalizer, Lightweight
Application
Mobile Device, Notebook, Gaming Console, Business, Recording, Sports/Exercise, Broadcasting
Corded/Wireless
Corded/Wireless
Compatibility
Sony PS4, Sony PS5
Battery Rechargeable
Yes
Host Interface
USB Type C
Earpiece Design
Over-the-ear, Over-the-head
Platform Supported
Nintendo Switch, PC, Xbox, Mac
Charging Method
Charging Stand
Microphone Technology
Omni-directional
Sound Mode
Stereo
Earpiece Type
Binaural
Charging Interface
USB Type C
Charger Included
Yes
Microphone Design
Boom
Wireless Technology
Bluetooth/Radio Frequency
Operating System Platform
Windows, iOS, macOS, Android
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Adjustable Headband
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.