G ASTRO A20X WIRELESS HEADSET (BLACK)
Mfr # 939-002242
Zoro # G322606345
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Batteries Required
Yes
Detachable Microphone
Yes
Number of Batteries
1
Wireless Operating Distance
98.4 ft
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939-002242
Zoro #
G322606345
UPC #
097855205834
Country of Origin
Viet Nam
Dimensions
Driver Size
1.57"
Details
Batteries Required
Yes
Detachable Microphone
Yes
Number of Batteries
1
Wireless Operating Distance
98.4 ft
Sound Mode
Stereo
Earpiece Type
Binaural
Item
Gaming Headset
Bluetooth Standard
Bluetooth 5.3
Host Interface
USB
Earpiece Design
Over-the-head, On-ear
Operating System Platform
Xbox, PlayStation 5, Nintendo Switch, PC
Minimum Frequency Response
20 Hz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Connectivity Technology
Wireless
Microphone Technology
Omni-directional
Maximum Frequency
20 kHz
Features
LIGHTSPEED Wireless Technology, Comfortable, RGB Light, PLAYSYNC AUDIO, Crystal Sound Technology, Equalizer, MixAmp Technology, Lightweight, Flexible, Suspension Headband
Microphone Design
Boom
Description
LOGITECH G ASTRO A20X WIRELESS HEADSET (BLACK)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.