Zoro Homepage

G PRO X SUPERLIGHT 2 Mouse

  • Mfr # 910006628

  • Zoro # G613770847


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
Windows 10
Number of Buttons
5
Length
1.6 in
Includes
USB LIGHTSPEED Adapter, USB A to C Charging/Data Cable, Adapter Extension, Optional Grip Tape, Optional Aperture Door with PTFE Foot, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006628
Zoro #
G613770847
UPC #
97855177797
Country of Origin
China

Dimensions

Length
1.6 in
Width
2.5 in
Height
4.9 in

Details

Item
Gaming Mouse
Color
Black
Compatible With
Windows 10
Number of Buttons
5
Includes
USB LIGHTSPEED Adapter, USB A to C Charging/Data Cable, Adapter Extension, Optional Grip Tape, Optional Aperture Door with PTFE Foot, User Documentation
Pointing Device Host Interface
USB 2.0
Movement Detection
Opto-mechanical
Pointing Device Connectivity Technology
Wireless
Power Source
Batteries
OS Compatibility
Windows 10
Platform Supported
PC, Mac
Green Environmental Attribute
Environmentally Friendly
Rechargeable
Yes
Movement Resolution
32000 dpi
Number of Programmable Buttons
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.