G PRO X SUPERLIGHT 2c
- Mfr # 910-007529
- Zoro # G622702143
product price:Â
$
210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Pink
Material
Polytetrafluoroethylene (PTFE)
Number of Buttons
5
Battery Chemistry
Lithium Ion (Li-Ion)
Depth
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-007529
- Zoro #
- G622702143
- UPC #
- 097855203588
- Country of Origin
- China
Dimensions
- Depth
- 4.7 in
- Width
- 2.4 in
- Hand/Palm Size
- Small
- Height
- 1.5 in
Description
HERO 2 - Wireless - Radio Frequency - 2.40 GHz - Rechargeable - Pink - USB 2.0 - 44000 dpi - 5 Button(s) - 5 Programmable Button(s) - Small Hand/Palm Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.