G203 Gaming Mouse - Cable - White - USB - 8000 dpi - 6 Button(s)
- Mfr # 910005791
- Zoro # G314740194
product price:Â
$
50.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Compatible With
OS: Mac OS X 10.10 Yosemite, Windows 7, ChromeOS
Number of Buttons
6
Width
2.4 in
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910005791
- Zoro #
- G314740194
- UPC #
- 97855155955
- Country of Origin
- China
Dimensions
- Width
- 2.4 in
- Length
- 1.5 in
- Height
- 4.6 in
Details
- Item
- Gaming Mouse
- Color
- White
- Compatible With
- OS: Mac OS X 10.10 Yosemite, Windows 7, ChromeOS
- Number of Buttons
- 6
- Movement Resolution
- 8000 dpi
- Device Supported
- Desktop PC
- Green Environmental Attribute
- Environmentally Friendly
- Pointing Device Host Interface
- USB
- Pointing Device Connectivity Technology
- Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.