Zoro Homepage

G213 PRODIGY GAMING KEYBOARD

  • Mfr # 920-008083

  • Zoro # G014872799


product price: $73.15
/ea

Key Features

Color
Black
Key Layout
QWERTY
Includes
User Documentation
Keyboard/Keypad Width
17.80 in
Operating System Supported
Windows 7, Windows 8.1, Windows 10, Windows 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-008083
Zoro #
G014872799
UPC #
97855123039
Country of Origin
China

Dimensions

Keyboard/Keypad Width
17.80 in
Keyboard/Keypad Height
8.58 in
Keyboard/Keypad Depth
1.30 in

Details

Item
Keyboard
Color
Black
Key Layout
QWERTY
Includes
User Documentation
Operating System Supported
Windows 7, Windows 8.1, Windows 10, Windows 8
Hot Keys
Volume Control, Skip, Play, Pause
Keys Layout
QWERTY
Platform Supported
PC
Keyboard/Keypad Host Interface
USB 2.0
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Spill Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.