Zoro Homepage

G213 Prodigy Gaming Keyboard, 920008083

  • Mfr # 920008083

  • Zoro # G6312687


product price: $67.89
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Key Layout
QWERTY
Interface
USB 2.0
Width
17.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920008083
Zoro #
G6312687
UPC #
097855123039
Country of Origin
Unknown

Dimensions

Width
17.80 in
Height
8.58 in
Depth
1.30 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Key Layout
QWERTY
Interface
USB 2.0
Includes
User Documentation.
Features
Environmentally Friendly; Spill Resistant
Platform Supported
PC
Hot Keys
Pause, Play, Skip, Volume Control
OS Compatibility
Windows 10, Windows 7, Windows 8, Windows 8.1

Description

G213 Prodigy Gaming Keyboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.