Zoro Homepage

G213 Prodigy Gaming Keyboard

  • Mfr # 920008083

  • Zoro # G014737173


product price: $67.89
/ea

Key Features

Color
Black
Compatible With
OS: Windows 8.1, Windows 8, Windows 7, Windows 10
Includes
User Documentation
Platform Supported
PC
Keyboard/Keypad Depth
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920008083
Zoro #
G014737173
UPC #
097855123039
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
1.30 in
Keyboard/Keypad Height
8.58 in
Keyboard/Keypad Width
17.80 in

Details

Item
Keyboard
Color
Black
Compatible With
OS: Windows 8.1, Windows 8, Windows 7, Windows 10
Includes
User Documentation
Platform Supported
PC
Keys Layout
QWERTY
Keyboard/Keypad Features
Spill Resistant
Keyboard/Keypad Host Interface
USB 2.0
Hot Keys
Volume Control, Play, Skip, Pause
Green Environmental Attribute
Environmentally Friendly
Keyboard/Keypad Connectivity Technology
Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.