
G240 CLOTH GAMING MOUSEPAD
Mfr # 943-000783
Zoro # G416440688
product price: $12.99
/eaKey Features
Environmentally Friendly
Yes
Depth
0.04 in
Material
Rubber
Includes
Cloth Gaming Mouse Pad, User Documentation
Surface Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943-000783
Zoro #
G416440688
UPC #
97855177575
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.04 in
Width
13.39 in
Height
11.02 in
Details
Item
Gaming Mouse Pad
Environmentally Friendly
Yes
Material
Rubber
Includes
Cloth Gaming Mouse Pad, User Documentation
Surface Material
Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.