Zoro Homepage

G305 LIGHTSPEED WIRELESS GAMING MOUSE WHITE

  • Mfr # 910-005289

  • Zoro # G214907666


product price: $57.69
/ea

Key Features

Color
White
Compatible With
Windows 7, Mac OS X 10.11 El Capitan, ChromeOS
Number of Buttons
6
Length
1.5 in
Height
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-005289
Zoro #
G214907666
UPC #
97855137739
Country of Origin
China

Dimensions

Length
1.5 in
Height
4.6 in
Width
2.4 in

Details

Item
Gaming Mouse
Color
White
Compatible With
Windows 7, Mac OS X 10.11 El Capitan, ChromeOS
Number of Buttons
6
Includes
LIGHTSPEED™ USB Receiver, User Documentation
OS Compatibility
ChromeOS, Mac OS X 10.11 El Capitan, Windows 7
Pointing Device Wireless Technology
Wi-Fi
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Movement Resolution
12000 dpi
Pointing Device Host Interface
USB
Movement Detection
Optical

Description

LOGITECH G305 LIGHTSPEED WIRELESS GAMING MOUSE WHITE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.