Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G305 Lightspeed WrlssMouse Wht, 910005289

  • Mfr # 910005289

  • Zoro # G6794436


product price: $59.99
/ea

Key Features

Color
White
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
6
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910005289
Zoro #
G6794436
UPC #
097855137739
Country of Origin
Unknown

Dimensions

Length
1.5 in
Width
2.4 in
Height
4.6 in
Depth
1.5 in

Details

Item
Gaming Mouse
Color
White
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
6
Includes
G305 LIGHTSPEED Wireless Gaming Mouse LIGHTSPEED USB Receiver User Documentation
OS Compatibility
ChromeOS, Mac OS X 10.11 El Capitan, Windows 7
Movement Resolution
12000 dpi
Pointing Device Host Interface
USB
Movement Detection
Optical
Pointing Device Wireless Technology
Wi-Fi
Operating System Compatibility
Windows 7, ChromeOS, Mac OS X 10.11 El Capitan
Environmentally Friendly
Yes
Pointing Device Connectivity Technology
Wireless
Movement Resolution (dpi)
12000
Interfaces
USB

Description

White. Next-generation HERO sensor delivers incredible performance and up to 10x the power efficiency over previous generations. HERO is an optical sensor capable of exceptional accuracy and responsiveness with 400 IPS precision and up to 12,000 DPI sensitivity. LIGHTSPEED? Wireless Ultra-fast LIGHTSPEED Wireless technology gives you a lag-free gaming experience. G305 delivers incredible responsiveness and reliability with a super fast 1 ms report rate for competition-level performance. Ultra-Long Battery Life Play at peak performance without worrying about running out of power. G305 boasts an incredible 250 hours of continuous gameplay at 1ms report rate in Performance mode on just one AA battery. G305 has a battery indicator light that flashes red at 15% battery remaining. Switch to Endurance mode via Logitech Gaming Software and extend battery life up to 9 months on a single AA battery. Endurance mode reports at 8 ms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.