Zoro Homepage
This item is Discontinued.
Logitech G305 Ltspd Wrls Gmng Mouse Lil 910006020

G305 Ltspd Wrls Gmng Mouse Lil (Discontinued)

  • Mfr # 910006020
  • Zoro # G2232103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006020
Zoro #
G2232103
UPC #
97855161574
Country of Origin
Unknown

Dimensions

Width
2.4"
Height
4.6"
Depth
1.5"

Details

Color
Lilac
Battery Included
Yes
Product Type
Gaming Mouse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.