G305 Mouse - Optical - Wireless - Black - 6 Button(s)
- Mfr # 910005280
- Zoro # G114885774
product price:Â
$
60.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Number of Buttons
6
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Wireless
Movement Detection
Optical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910005280
- Zoro #
- G114885774
- UPC #
- 97855137692
- Country of Origin
- China
Details
- Item
- Mouse
- Color
- Black
- Number of Buttons
- 6
- Green Environmental Attribute
- Environmentally Friendly
- Pointing Device Connectivity Technology
- Wireless
- Movement Detection
- Optical
- Environmentally Friendly
- Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.