Zoro Homepage

G309 Lightspeed White

  • Mfr # 910007205

  • Zoro # G514885770


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polytetrafluoroethylene (PTFE)
Compatible With
OS: Windows 10, Android 4.3 Jelly Bean, iOS 10, ChromeOS, Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur
Includes
LIGHTSPEED USB Receiver, USB Cable Extender, Grip Stickers, User Documentation, 1 x AA Battery, IID, QSG
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910007205
Zoro #
G514885770
UPC #
97855192332
Country of Origin
China

Dimensions

Battery Size
AA
Width
2.5 in
Height
1.5 in
Length
4.7 in

Details

Item
Gaming Mouse
Color
White
Material
Polytetrafluoroethylene (PTFE)
Compatible With
OS: Windows 10, Android 4.3 Jelly Bean, iOS 10, ChromeOS, Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur
Includes
LIGHTSPEED USB Receiver, USB Cable Extender, Grip Stickers, User Documentation, 1 x AA Battery, IID, QSG
Number of Batteries
1
Movement Detection
HERO 25K
Movement Resolution
25600 dpi
Pointing Device Host Interface
USB Type A
Pointing Device Connectivity Technology
Wireless
Platform Supported
PC, Mac
Pointing Device Features
Lightweight
Series
G
Maximum Battery Run Time
12.5 Day
Pointing Device Wireless Technology
Bluetooth
Wireless Receiver Interface
USB
Device Supported
Computer
Battery Included
Yes
Power Source
Batteries
Green Environmental Attribute
Carbon Neutral Certified; Environmentally Friendly
Number of Programmable Buttons
6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.