Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G335 GAMING HEADSET - BLACK

  • Mfr # 981-000977

  • Zoro # G414885115


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Impedance
36 Ohm
Integrated Microphone
Yes
Sound Mode
Stereo
Sound Pressure Level
88 dB
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-000977
Zoro #
G414885115
UPC #
97855165459
Country of Origin
China

Dimensions

Driver Size
1.57 in
Depth
3.1"
Width
7.1"

Details

Impedance
36 Ohm
Integrated Microphone
Yes
Sound Mode
Stereo
Sound Pressure Level
88 dB
Maximum Frequency Response
20 kHz
Earpiece Type
Binaural
Connectivity Technology
Wired
Compatibility
PC, Xbox, PlayStation, Nintendo Switch, Mobile Devices, Laptops
Minimum Frequency Response
20 Hz
Microphone Technology
Uni-directional, Cardioid
Host Interface
Mini-phone (3.5mm)
Earpiece Design
On-ear
Package Contents
G335 Wired Gaming Headset, PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Microphone Design
Boom
Environmentally Friendly
Yes
Features
Comfortable, Flip-up Microphone, Adjustable Strap, Reversible Headband Strap, Lightweight, Washable, Plug and Play, Adjustable Headband
Item
Gaming Headset
Color
Black
Max. Frequency Response
20 kHz
Includes
PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Detachable Microphone
No
Min. Frequency Response
20 Hz
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.