Zoro Homepage

G335 Wired Gaming Headset BLK

  • Mfr # 981000977

  • Zoro # G209845997


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Driver Size
1.57 in
Microphone Technology
Uni-directional
Earpiece Design
On-ear
Green Environmental Attribute
Environmentally Friendly
Frequency Response
20 Hz to 20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981000977
Zoro #
G209845997
UPC #
97855165459
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Microphone Technology
Uni-directional
Earpiece Design
On-ear
Green Environmental Attribute
Environmentally Friendly
Frequency Response
20 Hz to 20 kHz
Compatibility
PC, Xbox, PlayStation, Nintendo Switch, Mobile Devices, Laptops
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Color
Black
Microphone Design
Boom
Includes
G335 Wired Gaming Headset, PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Sound Pressure Level
88 dB
Connectivity Technology
Wired
Impedance
36 Ohm
Sound Mode
Stereo
Features
Washable
Item
Gaming Headset
Integrated Microphone
Yes

Description

New G335 wired gaming headset by Logitech. smaller and lighter than the G733 microphone, USB wireless receiver and USB-C to USB-A charging cable. Technical Specifications: Headphone: Weight: 278 g, Driver: PRO-G 40 mm, Frequency response: 20 Hz-20 KHz, Impedance: 39 Ohms passive, 5k Ohms active, Sensitivity: 87.5 dB SPL/mW, Microphone Boom: Microphone pickup pattern: Cardioid unidirectional Frequency response: 100 Hz - 10 KHz, Wireless Range2: Up to 20 meters, Connection Type: LIGHTSPEED wireless via USB, Battery Life rechargeable2: No lighting: 29 hours and Default lighting: 20 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.