
G335 wired gaming headset whte
Mfr # 981001017
Zoro # G709845992
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Microphone Design
Boom
Impedance
36 Ohm
Features
Reversible Headband Strap
Sound Pressure Level
88 dB
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981001017
Zoro #
G709845992
UPC #
97855165480
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Item
Gaming Headset
Microphone Design
Boom
Impedance
36 Ohm
Features
Reversible Headband Strap
Sound Pressure Level
88 dB
Green Environmental Attribute
Environmentally Friendly
Includes
PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Color
White
Integrated Microphone
Yes
Microphone Technology
Cardioid
Compatibility
PC, Xbox, PlayStation, Nintendo Switch, Mobile Devices, Laptops
Earpiece Design
On-ear
Sound Mode
Stereo
Frequency Response
20 Hz to 20 kHz
Series
G
Earpiece Type
Binaural
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
Description
G335 Logitech New Wired gaming headset in white - smaller and lighter than G733
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.