Zoro Homepage

G335 wired gaming headset whte

  • Mfr # 981001017

  • Zoro # G914816633


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Depth
3.1 in
Features
Comfortable, Washable, Plug and Play, Flip-up Microphone, Lightweight, Reversible Headband Strap
Color
White
Includes
PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001017
Zoro #
G914816633
UPC #
97855165480
Country of Origin
China

Dimensions

Depth
3.1 in
Width
7.1 in
Driver Size
1.57 in

Details

Features
Comfortable, Washable, Plug and Play, Flip-up Microphone, Lightweight, Reversible Headband Strap
Color
White
Includes
PC Splitter for Separate Mic and Headphone Jacks (Y-splitter), User Documentation
Sound Pressure Level
88 dB
Compatibility
PC, Xbox, PlayStation, Nintendo Switch, Mobile Devices, Laptops
Min. Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm)
Earpiece Design
On-ear
Series
G
Max. Frequency Response
20 kHz
Microphone Design
Boom
Earpiece Type
Binaural
Impedance
36 Ohm
Green Environmental Attribute
Environmentally Friendly
Integrated Microphone
Yes
Connectivity Technology
Wired
Detachable Microphone
No
Sound Mode
Stereo
Item
Gaming Headset
Microphone Technology
Cardioid, Uni-directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.