Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G413 TKL SE MECHANICAL GAMING KEYBOARD

  • Mfr # 920-010442

  • Zoro # G414874065


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Features
Backlight
Includes
User Documentation
Operating System Supported
Windows 10, Mac OS X 10.14 Mojave
Keyboard/Keypad Depth
13.98 in
Keyboard/Keypad Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-010442
Zoro #
G414874065
UPC #
97855168856
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
13.98 in
Keyboard/Keypad Width
5 in
Keyboard/Keypad Height
1.43 in

Details

Item
Gaming Keyboard
Features
Backlight
Includes
User Documentation
Operating System Supported
Windows 10, Mac OS X 10.14 Mojave
Keyboard/Keypad Host Interface
USB 2.0
Backlight
Yes
Rugged
Yes
Backlight Type
LED
Keyswitch Technology
Mechanical
Environmentally Friendly
Yes
Platform Supported
Mac, PC
Keyboard/Keypad Connectivity Technology
Cable
Series
G
Keyboard/Keypad Features
Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.