
G432 Wired Gaming Headset
Mfr # 981000769
Zoro # G414816638
product price: $68.99
/eaKey Features
Height
6.8 in
Depth
7.2 in
Width
3.2 in
Color
Black
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981000769
Zoro #
G414816638
UPC #
097855145703
Country of Origin
China
Dimensions
Height
6.8 in
Depth
7.2 in
Width
3.2 in
Cable Length
6.56 ft
Driver Size
1.97 in
Details
Color
Black
Connectivity Technology
Wired
Sound Mode
Stereo
Max. Frequency Response
20 kHz
Series
G
Earpiece Design
Over-the-head
Sound Pressure Level
107 dB
Host Interface
Mini-phone (3.5mm), USB
Impedance
5 Kilo Ohm
Green Environmental Attribute
Environmentally Friendly
Earpiece Type
Binaural
Item
Gaming Headset
Min. Frequency Response
20 Hz
Microphone Technology
Cardioid, Uni-directional
Microphone Design
Boom
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.