Zoro Homepage

G432 WIRED HEADSET-LEATHERETTE

  • Mfr # 981-000769

  • Zoro # G714872990


product price: $71.99
/ea

Key Features

Maximum Frequency Response
20 kHz
Depth
7.2"
Microphone Design
Boom
Earpiece Type
Binaural
Driver Size
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-000769
Zoro #
G714872990
UPC #
97855145703
Country of Origin
China

Dimensions

Depth
7.2"
Driver Size
1.97 in
Width
3.2"
Height
6.8"
Cable Length
6.56 ft

Details

Maximum Frequency Response
20 kHz
Microphone Design
Boom
Earpiece Type
Binaural
Sound Pressure Level
107 dB
Earpiece Design
Over-the-head
Host Interface
USB, Mini-phone (3.5mm)
Environmentally Friendly
Yes
Impedance
5 Kilo Ohm
Sound Mode
Stereo
Microphone Technology
Uni-directional, Cardioid
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired
Max. Frequency Response
20 kHz
Green Environmental Attribute
Environmentally Friendly
Item
Gaming Headset
Series
G
Color
Black
Min. Frequency Response
20 Hz

Description

LOGITECH G432 WIRED HEADSET-LEATHERETTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.