Zoro Homepage

G502 HERO GAMING MOUSE

  • Mfr # 910-005469

  • Zoro # G914907485


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Buttons
11
Height
1.6 in
Length
5.2 in
Includes
Optional 5 x 3.6 g Weights and Case, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-005469
Zoro #
G914907485
UPC #
97855141996
Country of Origin
China

Dimensions

Height
1.6 in
Length
5.2 in
Width
3 in

Details

Item
Gaming Mouse
Color
Black
Number of Buttons
11
Includes
Optional 5 x 3.6 g Weights and Case, User Documentation
Movement Resolution
16000 dpi
Pointing Device Host Interface
USB
Green Environmental Attribute
Environmentally Friendly
Movement Detection
Optical
Pointing Device Connectivity Technology
Cable

Description

LOGITECH G502 HERO GAMING MOUSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.