Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G502 Hero Gaming Mouse, 910005469

  • Mfr # 910005469

  • Zoro # G6795294


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.6 in
Width
3 in
Depth
5.2 in
Product Type
Gaming Mouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910005469
Zoro #
G6795294
UPC #
97855141996
Country of Origin
Unknown

Dimensions

Height
1.6 in
Width
3 in
Depth
5.2 in

Details

Color
Black
Product Type
Gaming Mouse
Environmentally Friendly
Yes
Item
Gaming Mouse
Interfaces
USB
Pointing Device Connectivity Technology
Cable
Movement Resolution (dpi)
16000
Movement Detection
Optical
Includes
G502 HERO High Performance Gaming Mouse Optional 5 x 3.6 g Weights and Case User Documentation
Number of Buttons
11

Description

G502 Hero. Corded - G502 RGB Refresh with enhanced features, Hero Sensor and an updated CMF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.