Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G502 HERO Wired Gmng Mouse

  • Mfr # 910005469

  • Zoro # G214740195


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Buttons
11
Includes
Optional 5 x 3.6 g Weights and Case, User Documentation
Height
1.6 in
Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910005469
Zoro #
G214740195
UPC #
097855141996
Country of Origin
China

Dimensions

Height
1.6 in
Length
5.2 in
Width
3 in

Details

Item
Gaming Mouse
Color
Black
Number of Buttons
11
Includes
Optional 5 x 3.6 g Weights and Case, User Documentation
Movement Detection
Optical
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Cable
Movement Resolution
16000 dpi
Pointing Device Host Interface
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.