
G502 Lightspeed Wireless Mouse
Mfr # 910005565
Zoro # G614704179
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Includes
LIGHTSPEED Wireless Receiver, Receiver Extension Adapter, Charging/Data Cable, Accessory Box, 4 x 2g Weights, 2 x 4g Weights, User Documentation
Length
1.6 in
Height
5.2 in
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910005565
Zoro #
G614704179
UPC #
97855145246
Country of Origin
China
Dimensions
Width
3 in
Length
1.6 in
Height
5.2 in
Details
Item
Gaming Mouse
Includes
LIGHTSPEED Wireless Receiver, Receiver Extension Adapter, Charging/Data Cable, Accessory Box, 4 x 2g Weights, 2 x 4g Weights, User Documentation
Green Environmental Attribute
Environmentally Friendly
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Radio Frequency
Movement Detection
Optical
Movement Resolution
16000 dpi
Pointing Device Host Interface
USB 2.0
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.