
G502 X LIGHTSPEED Wrls Mice
Mfr # 910006178
Zoro # G310019164
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible With
Mac OS X 10.14 Mojave
Corded/Wireless
Wireless
Includes
LIGHTSPEED G502 X Gaming Mouse, DPI-Shift Button Cover, USB-C Charging Cable, LIGHTSPEED USB-A Receiver, USB Extension Cable, User Documentation, Sticker
Device Supported
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910006178
Zoro #
G310019164
UPC #
97855167057
Country of Origin
China
Details
Item
Gaming Mouse
Color
Black
Compatible With
Mac OS X 10.14 Mojave
Corded/Wireless
Wireless
Includes
LIGHTSPEED G502 X Gaming Mouse, DPI-Shift Button Cover, USB-C Charging Cable, LIGHTSPEED USB-A Receiver, USB Extension Cable, User Documentation, Sticker
Device Supported
Computer
Pointing Device Host Interface
USB
Movement Detection
Optical
Green Environmental Attribute
Environmentally Friendly
Movement Resolution
25600 dpi
Platform Supported
Mac
Scroller Type
Scroll Wheel
Description
Logitech G502 X LIGHTSPEED Wireless Gaming Mouse
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.