Zoro Homepage

G502X PLUS Wrls Game Mouse

  • Mfr # 910006160

  • Zoro # G809837255


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Environmentally Friendly
Corded/Wireless
Wireless
Height
5.2 in
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006160
Zoro #
G809837255
UPC #
97855166951
Country of Origin
China

Dimensions

Height
5.2 in
Length
3.1 in
Width
1.6 in

Details

Item
Gaming Mouse
Color
Black
Features
Environmentally Friendly
Corded/Wireless
Wireless
Includes
DPI-Shift Button Cover, USB-C Charging Cable, LIGHTSPEED USB-A Receiver, USB extension Cable, User Documentation, Sticker
Device Supported
Computer
Pointing Device Host Interface
USB
OS Compatibility
Mac OS X 10.14 Mojave, Windows 10
Movement Detection
Optical
Movement Resolution
25600 dpi
Platform Supported
Mac, PC
Scroller Type
Scroll Wheel

Description

Logitech G502X PLUS Wireless Gaming Mouse

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.