Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G502X Wired Gaming Mouse

  • Mfr # 910006144

  • Zoro # G509837234


product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns

Key Features

Color
White
Features
Environmentally Friendly
Corded/Wireless
Corded
Includes
DPI-Shift Button Cover, User Documentation, Sticker
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006144
Zoro #
G509837234
UPC #
97855166913
Country of Origin
China

Dimensions

Height
5.2 in
Length
3.1 in
Width
1.6 in

Details

Item
Gaming Mouse
Color
White
Features
Environmentally Friendly
Corded/Wireless
Corded
Includes
DPI-Shift Button Cover, User Documentation, Sticker
Device Supported
Computer
Movement Detection
Optical
Platform Supported
Mac, PC
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Movement Resolution
25600 dpi
OS Compatibility
Mac OS X 10.14 Mojave, Windows 10

Description

Logitech

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.