
G512 Clicky Gaming Keyboard
Mfr # 920008936
Zoro # G014692397
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Carbon
Includes
User Documentation
Platform Supported
Windows
Keyboard/Keypad Width
17.52 in
Keyboard/Keypad Features
Non-slip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920008936
Zoro #
G014692397
UPC #
097855141880
Country of Origin
China
Dimensions
Keyboard/Keypad Width
17.52 in
Keyboard/Keypad Height
1.40 in
Keyboard/Keypad Depth
5.20 in
Details
Item
Gaming Keyboard
Color
Carbon
Includes
User Documentation
Platform Supported
Windows
Keyboard/Keypad Features
Non-slip
Power Source
USB
Keyboard/Keypad Host Interface
USB 2.0
Keyswitch Technology
Mechanical
Green Environmental Attribute
Environmentally Friendly
Series
G
Keyboard/Keypad Connectivity Technology
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.