G512 X 98 Keyboard Blk Tactile
- Mfr # 920-013972
- Zoro # G923923773
product price:Â
$
299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 920-013972
- Zoro #
- G923923773
- UPC #
- 97855208859
- Country of Origin
- Thailand
Description
The Logitech G512 X 98 is the keyboard that changes the game. It features DUAL SWAP capability, giving you the choice of magnetic analog switches or traditional mechanical switches. Experience extreme precision with True 8K data speeds and customizable 0.1 mm actuation. Welcome to Legendary-Grade gear.