
G515 LIGHTSPEED TKL Black
Mfr # 920012423
Zoro # G014837019
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible With
OS: Mac OS X 12.0 Monterey, ChromeOS, Android 4.3 Jelly Bean, Windows 10, iOS 10
Includes
USB-A to USB-C Detachable Charging and Data Cable (1.8 m), USB Wireless Receiver, USB Extender, User Documentation, 2-year Limited Hardware Warranty
Platform Supported
PC, Mac
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920012423
Zoro #
G014837019
UPC #
097855193612
Country of Origin
China
Dimensions
Keyboard/Keypad Width
5.91 in
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Length
14.49 in
Keyboard/Keypad Height
0.87 in
Details
Item
Gaming Keyboard
Color
Black
Compatible With
OS: Mac OS X 12.0 Monterey, ChromeOS, Android 4.3 Jelly Bean, Windows 10, iOS 10
Includes
USB-A to USB-C Detachable Charging and Data Cable (1.8 m), USB Wireless Receiver, USB Extender, User Documentation, 2-year Limited Hardware Warranty
Platform Supported
PC, Mac
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Power Source
Battery
Backlight
Yes
Keyboard/Keypad Features
Oil Resistant, Low-profile Keys, Detachable Cable, Compact Keyboard, Slim, LIGHTSYNC
Wireless Receiver Interface
USB
Device Supported
Computer
Battery Rechargeable
Yes
Charging Interface
USB Type C
Backlight Type
RGB LED
Keyswitch Technology
Mechanical
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Host Interface
USB Type A
Color Supported
16.8 Million Colors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.