Zoro Homepage

G515 LIGHTSPEED TKL White

  • Mfr # 920012535

  • Zoro # G914837010


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
White
Compatible With
OS: iOS 10, ChromeOS, Windows 10, Android 4.3 Jelly Bean, Mac OS X 12.0 Monterey
Includes
USB-A to USB-C Detachable Charging and Data Cable (1.8 m), USB Wireless Receiver, USB Extender, User Documentation, 2-year Limited Hardware Warranty
Keyboard/Keypad Cable Length
5.91 ft
Color Supported
16.8 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012535
Zoro #
G914837010
UPC #
097855193490
Country of Origin
China

Dimensions

Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Length
14.49 in
Keyboard/Keypad Height
0.87 in
Keyboard/Keypad Width
5.91 in

Details

Item
Gaming Keyboard
Color
White
Compatible With
OS: iOS 10, ChromeOS, Windows 10, Android 4.3 Jelly Bean, Mac OS X 12.0 Monterey
Includes
USB-A to USB-C Detachable Charging and Data Cable (1.8 m), USB Wireless Receiver, USB Extender, User Documentation, 2-year Limited Hardware Warranty
Color Supported
16.8 Million Colors
Power Source
Battery
Battery Rechargeable
Yes
Keyboard/Keypad Wireless Technology
Bluetooth
Device Supported
Computer
Backlight Type
RGB LED
Keyboard/Keypad Host Interface
USB Type A
Keyswitch Technology
Mechanical
Wireless Receiver Interface
USB
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Keyboard/Keypad Features
Detachable Cable, Low-profile Keys, Oil Resistant, LIGHTSYNC, Slim, Compact Keyboard
Backlight
Yes
Charging Interface
USB Type C
Platform Supported
PC, Mac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.