
G515 Rapid TKL Analog White
Mfr # 920-013871
Zoro # G822806856
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Interface
USB Type A
Compatible Devices
Computer
Keyswitch Technology
Magnetic
Number of Keys
87
Mounting
Tenkeyless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-013871
Zoro #
G822806856
UPC #
097855207401
Country of Origin
Viet Nam
Dimensions
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Width
5.75 in
Keyboard/Keypad Depth
13.97 in
Height
0.87 in
Details
Interface
USB Type A
Compatible Devices
Computer
Keyswitch Technology
Magnetic
Number of Keys
87
Item
Gaming Keyboard
Mounting
Tenkeyless
Number of Hot Keys
7
Keyboard/Keypad Connectivity Technology
Cable
Power Source
USB
Product Material
Recycled Plastic
Platform Supported
PC, Mac
Operating System Compatibility
Mac OS X 12.0 Monterey, Windows 10, Windows 11
Includes
G515 RAPID TKL Gaming KeyboardUSB-A to USB-C CableUser Documentation
Keys Layout
QWERTY
Keyboard/Keypad Features
Slim, Illuminated, Low-profile Keys, LIGHTSYNC
Backlight Type
RGB LED
Backlight
Yes
Color
White
Description
G515 RAPID TKL analog keyboard combines low-profile design and ultra-fast 0.1 - 2.5mm switches with high performance rapid trigger and customizable actuation. Only 22mm high, G515 RAPID TKL delivers exceptional ergonomic support, stainless steel top plate, double-shot PBT keycaps, and G HUB for deep control of your gaming experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.