
G535 Wireless headset - Black
Mfr # 981000971
Zoro # G614816636
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Features
Plug and Play, LIGHTSPEED Wireless Technology, Rechargeable Battery, Auto Volume Adjustment, Reversible Headband Strap, Lightweight, Adjustable Band, Comfortable, Flip-up Microphone, Flip to Mute
Color
Black
Includes
Reversible Soft Headband (attached), LIGHTSPEED USB Receiver, USB-C Charging Cable, User Documentation
Application
Gaming Console, PC, Music
Microphone Technology
Uni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981000971
Zoro #
G614816636
UPC #
97855165428
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Features
Plug and Play, LIGHTSPEED Wireless Technology, Rechargeable Battery, Auto Volume Adjustment, Reversible Headband Strap, Lightweight, Adjustable Band, Comfortable, Flip-up Microphone, Flip to Mute
Color
Black
Includes
Reversible Soft Headband (attached), LIGHTSPEED USB Receiver, USB-C Charging Cable, User Documentation
Application
Gaming Console, PC, Music
Microphone Technology
Uni-directional
Earpiece Design
On-ear
Battery Chemistry
Lithium Polymer (Li-Polymer)
Host Interface
USB
Wireless Operating Distance
39.4 ft
Connectivity Technology
Wireless
Microphone Design
Boom
Earpiece Type
Binaural
Compatibility
PS4, PS5
Sound Mode
Stereo
Impedance
36 Ohm
Integrated Microphone
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Frequency Response
20 kHz
Ear Cushion Material
Memory Foam
Min. Frequency Response
20 Hz
Item
Gaming Headset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.