Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G703 Lightspeed Gaming Mouse

  • Mfr # 910005638

  • Zoro # G414704171


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
1.7 in
Includes
LIGHTSPEED Wireless Receiver, Charging/Data Cable, Receiver Extension Adapter, Optional 10-Gram Weight, User Documentation
Width
2.7 in
Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910005638
Zoro #
G414704171
UPC #
097855147936
Country of Origin
China

Dimensions

Length
1.7 in
Width
2.7 in
Height
4.9 in

Details

Item
Gaming Mouse
Color
Black
Includes
LIGHTSPEED Wireless Receiver, Charging/Data Cable, Receiver Extension Adapter, Optional 10-Gram Weight, User Documentation
Movement Detection
PMW3366
Movement Resolution
12000 dpi
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Cable/Wireless
Pointing Device Wireless Technology
Radio Frequency

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.