
G715 Tactile Wireless Gaming
Mfr # 920010453
Zoro # G115223001
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
87
Includes
LIGHTSPEED Receiver, USB-C to USB-A cable - 1.8M, Palm Rest, User Documentation
Features
Backlight
Backlight
Yes
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920010453
Zoro #
G115223001
UPC #
97855170255
Country of Origin
China
Dimensions
Keyboard/Keypad Width
6.18 in
Keyboard/Keypad Height
1.46 in
Adjustable Height
Yes
Details
Item
Gaming Keyboard
Number of Keys
87
Includes
LIGHTSPEED Receiver, USB-C to USB-A cable - 1.8M, Palm Rest, User Documentation
Features
Backlight
Backlight
Yes
Platform Supported
Mac, PC
Wireless Receiver Interface
USB
Keyboard/Keypad Wireless Technology
Bluetooth
Operating System Supported
macOS 10.15, ChromeOS, Windows 10
Backlight Type
RGB LED
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Hot Keys
Volume Control
Keyboard/Keypad Features
Palm Rest
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.