Zoro Homepage

G715 Tactile Wireless Gaming

  • Mfr # 920010453

  • Zoro # G614837037


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Compatible With
OS: macOS 10.15, Windows 10, ChromeOS
Number of Keys
87
Includes
LIGHTSPEED Receiver, USB-C to USB-A cable - 1.8M, Palm Rest, User Documentation
Wireless Receiver Interface
USB
Keyboard/Keypad Width
6.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010453
Zoro #
G614837037
UPC #
097855170255
Country of Origin
China

Dimensions

Keyboard/Keypad Width
6.18 in
Adjustable Height
Yes
Keyboard/Keypad Height
1.46 in

Details

Item
Gaming Keyboard
Compatible With
OS: macOS 10.15, Windows 10, ChromeOS
Number of Keys
87
Includes
LIGHTSPEED Receiver, USB-C to USB-A cable - 1.8M, Palm Rest, User Documentation
Wireless Receiver Interface
USB
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Hot Keys
Volume Control
Keyboard/Keypad Wireless Technology
Bluetooth
Platform Supported
PC, Mac
Backlight
Yes
Keyboard/Keypad Features
Palm Rest
Backlight Type
RGB LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.