
G733 LS Wrls Gmng Hdst Blk
Mfr # 981000863
Zoro # G614816711
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Includes
Reversible Soft Headband (Attached), Detachable Microphone, LIGHTSPEED Wireless Receiver (USB-A), USB-C to USB-A Charging Cable
Features
Comfortable, Adjustable Strap, Rechargeable Battery, Surround, Adjustable Headband, Detachable Microphone, Lightweight
Corded/Wireless
Wireless
Microphone Design
Boom
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981000863
Zoro #
G614816711
UPC #
97855155580
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Color
Black
Item
Gaming Headset
Includes
Reversible Soft Headband (Attached), Detachable Microphone, LIGHTSPEED Wireless Receiver (USB-A), USB-C to USB-A Charging Cable
Features
Comfortable, Adjustable Strap, Rechargeable Battery, Surround, Adjustable Headband, Detachable Microphone, Lightweight
Corded/Wireless
Wireless
Microphone Design
Boom
Green Environmental Attribute
Environmentally Friendly
Earpiece Type
Binaural
Wireless Operating Distance
65.6 ft
Compatibility
PC with Windows 7 or Later, macOS X 10.12 or Later, PlayStation 4 Gaming Console
Microphone Technology
Cardioid, Uni-directional
Integrated Microphone
Yes
Max. Frequency Response
20 kHz
Sound Pressure Level
88 dB
Earpiece Design
Over-the-head
Min. Frequency Response
20 Hz
Impedance
5 Kilo Ohm
Series
G
Sound Mode
Stereo
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.