
G733 LS Wrls Gmng Hdst White
Mfr # 981000882
Zoro # G214816715
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Includes
Reversible Soft Headband (Attached), Detachable Microphone, LIGHTSPEED Wireless Receiver (USB-A), USB-C to USB-A Charging Cable
Features
Rechargeable Battery, Adjustable Strap, Comfortable, Detachable Microphone, Adjustable Headband, Lightweight, Surround
Corded/Wireless
Wireless
Microphone Design
Boom
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981000882
Zoro #
G214816715
UPC #
97855157157
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Color
White
Item
Gaming Headset
Includes
Reversible Soft Headband (Attached), Detachable Microphone, LIGHTSPEED Wireless Receiver (USB-A), USB-C to USB-A Charging Cable
Features
Rechargeable Battery, Adjustable Strap, Comfortable, Detachable Microphone, Adjustable Headband, Lightweight, Surround
Corded/Wireless
Wireless
Microphone Design
Boom
Integrated Microphone
Yes
Microphone Technology
Cardioid, Uni-directional
Green Environmental Attribute
Environmentally Friendly
Earpiece Design
Over-the-head
Impedance
5 Kilo Ohm
Sound Mode
Stereo
Series
G
Sound Pressure Level
88 dB
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Min. Frequency Response
20 Hz
Wireless Operating Distance
65.6 ft
Compatibility
PC with Windows 7 or Later, macOS X 10.12 or Later, PlayStation 4 Gaming Console
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.