Zoro Homepage

G733 WIRELESS HEADSET WHITE

  • Mfr # 981-000882

  • Zoro # G214884813


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wireless
Earpiece Design
Over-the-head
Wireless Operating Distance
65.6 ft
Environmentally Friendly
Yes
Compatibility
PC with Windows 7 or Later, macOS X 10.12 or Later, PlayStation 4 Gaming Console
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-000882
Zoro #
G214884813
UPC #
97855157157
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Connectivity Technology
Wireless
Earpiece Design
Over-the-head
Wireless Operating Distance
65.6 ft
Environmentally Friendly
Yes
Compatibility
PC with Windows 7 or Later, macOS X 10.12 or Later, PlayStation 4 Gaming Console
Maximum Frequency Response
20 kHz
Impedance
5 Kilo Ohm
Package Contents
G733 Lightspeed Wireless RGB Gaming Headset, Reversible Soft Headband (Attached), Detachable Microphone, LIGHTSPEED Wireless Receiver (USB-A), USB-C to USB-A Charging Cable
Sound Pressure Level
88 dB
Microphone Design
Boom
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Integrated Microphone
Yes
Microphone Technology
Cardioid, Uni-directional
Color
White
Series
G
Includes
Reversible Soft Headband (Attached), Detachable Microphone, LIGHTSPEED Wireless Receiver (USB-A), USB-C to USB-A Charging Cable
Features
Rechargeable Battery, Surround, Detachable Microphone, Lightweight, Adjustable Headband, Adjustable Strap, Comfortable
Item
Gaming Headset
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Green Environmental Attribute
Environmentally Friendly

Description

LOGITECH G733 WIRELESS HEADSET WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.