Zoro Homepage

G735 Wireless Gaming Headset

  • Mfr # 981001082

  • Zoro # G113770859


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Color
White Mist
Includes
LIGHTSPEED Wireless USB Receiver, USB Extender, Mic (Detachable), Charging Cable
Features
LIGHTSPEED Wireless Technology, Detachable Microphone, Lightweight, Customizable RGB Light, Multi-source Audio Mixing, Rechargeable Battery, Breathable
Corded/Wireless
Corded/Wireless
Wireless Operating Distance
65.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001082
Zoro #
G113770859
UPC #
97855168351
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Color
White Mist
Item
Gaming Headset
Includes
LIGHTSPEED Wireless USB Receiver, USB Extender, Mic (Detachable), Charging Cable
Features
LIGHTSPEED Wireless Technology, Detachable Microphone, Lightweight, Customizable RGB Light, Multi-source Audio Mixing, Rechargeable Battery, Breathable
Corded/Wireless
Corded/Wireless
Wireless Operating Distance
65.6 ft
Wireless Technology
Bluetooth/RF
Microphone Technology
Uni-directional, Cardioid
Application
Gaming, Voice Call
Min. Frequency Response
20 Hz
Earpiece Design
On-ear
Green Environmental Attribute
Environmentally Friendly
Host Interface
Mini-phone (3.5mm), USB
Microphone Design
Boom
Compatibility
PC, Mobile Devices
Integrated Microphone
No
Impedance
38 Ohm
Max. Frequency Response
20 kHz
Detachable Microphone
Yes
Frequency Response
20 Hz to 20 kHz

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.