Zoro Homepage

G903 Lightspeed Gaming Mouse

  • Mfr # 910005670

  • Zoro # G814704177


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
LIGHTSPEED USB Receiver, USB Charging/Data Cable, Accessories Case, Optional Receiver Extension Adapter, Optional 10-Gram Weight, Optional Side Buttons (2x Left, 2x Right), Optional Button Covers (1x Left, 1x Right), User Documentation
Width
2.6 in
Length
1.6 in
Height
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910005670
Zoro #
G814704177
UPC #
097855148988
Country of Origin
China

Dimensions

Width
2.6 in
Length
1.6 in
Height
5.1 in

Details

Item
Gaming Mouse
Color
Black
Includes
LIGHTSPEED USB Receiver, USB Charging/Data Cable, Accessories Case, Optional Receiver Extension Adapter, Optional 10-Gram Weight, Optional Side Buttons (2x Left, 2x Right), Optional Button Covers (1x Left, 1x Right), User Documentation
Ergonomic Fit
Symmetrical
Movement Detection
PMW3366
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Cable/Wireless
Green Environmental Attribute
Environmentally Friendly
Movement Resolution
12000 dpi
Pointing Device Wireless Technology
Radio Frequency
Scroller Type
Scroll Wheel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.