
G915 X LIGHTSPEED Tact White
Mfr # 920012685
Zoro # G214837017
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Color
White
Compatible With
OS: Windows 11, Mac OS X 11.0 Big Sur, Windows 10, Mac OS, Mac OS X 10.11 El Capitan, iOS 10, Android 4.3 Jelly Bean, ChromeOS
Includes
Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Backlight
Yes
Backlight Type
RGB LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920012685
Zoro #
G214837017
UPC #
097855194992
Country of Origin
China
Dimensions
Keyboard/Keypad Length
18.70 in
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Width
5.91 in
Keyboard/Keypad Height
0.89 in
Details
Item
Gaming Keyboard
Color
White
Compatible With
OS: Windows 11, Mac OS X 11.0 Big Sur, Windows 10, Mac OS, Mac OS X 10.11 El Capitan, iOS 10, Android 4.3 Jelly Bean, ChromeOS
Includes
Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Backlight
Yes
Backlight Type
RGB LED
Color Supported
16.8 Million Colors
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Wireless Receiver Interface
USB
Keyboard/Keypad Wireless Technology
Bluetooth/Radio Frequency
Maximum Battery Life
1 Month
Hot Keys
Volume Roller, Media Control
Battery Rechargeable
Yes
Power Source
Battery
Platform Supported
Mac, PC
Keyboard/Keypad Host Interface
USB Type C
Charging Interface
USB Type C
Wireless Operating Frequency
2.40 GHz
Keyswitch Technology
GL Tactile
Keyboard/Keypad Features
Slim, Soft-touch Keys, LIGHTSYNC, Low-profile Keys, LIGHTSPEED Wireless Technology, Programmable Keys, Full-size Keyboard, Numeric Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.