
G915 X Linear
Mfr # 920012950
Zoro # G914837034
product price: $274.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Compatible With
OS: Mac OS X 12.0 Monterey, Windows 10
Includes
USB-A to USB-C Power and Data Cable, User Documentation
Backlight Type
RGB LED
Keyboard/Keypad Features
Programmable Keys, Numeric Keypad, Full-size Keyboard, Low-profile Keys
Platform Supported
PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920012950
Zoro #
G914837034
UPC #
097855197061
Country of Origin
China
Dimensions
Keyboard/Keypad Width
5.91 in
Keyboard/Keypad Length
18.70 in
Keyboard/Keypad Height
0.89 in
Keyboard/Keypad Cable Length
6 ft
Details
Item
Gaming Keyboard
Compatible With
OS: Mac OS X 12.0 Monterey, Windows 10
Includes
USB-A to USB-C Power and Data Cable, User Documentation
Backlight Type
RGB LED
Keyboard/Keypad Features
Programmable Keys, Numeric Keypad, Full-size Keyboard, Low-profile Keys
Platform Supported
PC, Mac
Keyboard/Keypad Host Interface
USB Type A
Backlight
Yes
Color Supported
16.8 Million Colors
Power Source
USB
Keyboard/Keypad Connectivity Technology
Cable
Hot Keys
Volume Roller, Media Control
Keyswitch Technology
GL Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.