Zoro Homepage

G915 X Tactile

  • Mfr # 920012937

  • Zoro # G114837018


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Compatible With
OS: Mac OS X 12.0 Monterey, Windows 10
Includes
USB-A to USB-C Power and Data Cable, User Documentation
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Features
Full-size Keyboard, Programmable Keys, Low-profile Keys, Numeric Keypad
Color Supported
16.8 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012937
Zoro #
G114837018
UPC #
97855197030
Country of Origin
China

Dimensions

Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Length
18.70 in
Keyboard/Keypad Width
5.91 in
Keyboard/Keypad Height
0.89 in

Details

Item
Gaming Keyboard
Compatible With
OS: Mac OS X 12.0 Monterey, Windows 10
Includes
USB-A to USB-C Power and Data Cable, User Documentation
Keyboard/Keypad Features
Full-size Keyboard, Programmable Keys, Low-profile Keys, Numeric Keypad
Color Supported
16.8 Million Colors
Power Source
USB
Keyswitch Technology
GL Tactile
Keyboard/Keypad Connectivity Technology
Cable
Backlight
Yes
Backlight Type
RGB LED
Platform Supported
Mac, PC
Keyboard/Keypad Host Interface
USB Type A
Hot Keys
Media Control, Volume Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.