G915X CLICKY BLACK
- Mfr # 920012704
- Zoro # G614837006
product price:Â
$
286.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible With
OS: Mac OS X 10.11 El Capitan, iOS 10, Windows 11, Mac OS X 11.0 Big Sur, Windows 10, Mac OS, Android 4.3 Jelly Bean, ChromeOS
Includes
G915 X LIGHTSPEED Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyboard/Keypad Cable Length
5.91 ft
Backlight Type
RGB LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920012704
- Zoro #
- G614837006
- UPC #
- 97855195029
- Country of Origin
- China
- Item
- Gaming Keyboard
- Compatible With
- OS: Mac OS X 10.11 El Capitan, iOS 10, Windows 11, Mac OS X 11.0 Big Sur, Windows 10, Mac OS, Android 4.3 Jelly Bean, ChromeOS
- Includes
- G915 X LIGHTSPEED Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Backlight Type
- RGB LED
- Keyboard/Keypad Features
- Low-profile Keys, LIGHTSYNC, Numeric Keypad, Soft-touch Keys, Full-size Keyboard, Slim, Programmable Keys, LIGHTSPEED Wireless Technology
- Keyboard/Keypad Connectivity Technology
- Wired/Wireless
- Keyswitch Technology
- GL Clicky
- Platform Supported
- Mac, PC
- Charging Interface
- USB Type C
- Backlight
- Yes
- Color Supported
- 16.8 Million Colors
- Battery Rechargeable
- Yes
- Power Source
- Battery
- Hot Keys
- Media Control, Volume Roller
- Wireless Receiver Interface
- USB
- Keyboard/Keypad Host Interface
- USB Type C
- Maximum Battery Life
- 1 Month
- Wireless Operating Frequency
- 2.40 GHz
- Features
- LIGHTSPEED Wireless Technology, Slim, Low-profile Keys, LIGHTSYNC, Programmable Keys, Soft-touch Keys, Numeric Keypad
- Form Factor
- Full-size
- Number of Batteries Supported
- 1
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- Operating System Compatibility
- Mac OS X 10.11 El Capitan, Mac OS X 11.0 Big Sur, Mac OS, ChromeOS, Android 4.3 Jelly Bean, Windows 10, Windows 11, iOS 10
Dimensions
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Height
- 0.89 in
- Keyboard/Keypad Width
- 5.91 in
- Keyboard/Keypad Length
- 18.70 in
- Height
- 0.89 in
- Length
- 18.70 in
- Width
- 5.91 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.